Offset Eye, Split Rod, 500" - .610"

Item #: 0388081

Cat #: L9671

UPC: 078477971758

Company wide:
0 in stock
Documents & Guides
Support Grip, Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 9 Inch.

Overview

Support Grip, Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 9 Inch.

Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .500 to .610 Cable Diameter

Also known as: 078477971758, L9671, LEVL9671

Specifications

Material: Steel
Length: 9 in
Diameter Range: 0.500 - 0.610 in
Material: Steel
Diameter Range: 0.500 - 0.610 in
Length: 9 in