Single U Eye, Split Rod Mesh, 2.50" - 2.99"

Item #: 0388066

Cat #: L9639

UPC: 078477971710

$ 167.96 EA
Company wide:
0 in stock
Documents & Guides
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.50 - 2.99 Cable Diameter Range, Length

Overview

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.50 - 2.99 Cable Diameter Range, Length

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter

Also known as: 078477971710, L9639, LEVL9639

Specifications

Length: 25 in
Material: Bronze
Diameter Range: 2.500 - 2.990 in
Length: 25 in
Diameter Range: 2.500 - 2.990 in
Material: Bronze