Single U Eye, Split Rod Mesh, 1.500" - 1.740"

Item #: 0388063

Cat #: L9636

UPC: 078477971680

$ 101.18 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.500 Inch - 1.740 Inch, Mesh Length: 16.

Overview

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.500 Inch - 1.740 Inch, Mesh Length: 16.

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.50 to 1.74 Cable Diameter

Also known as: 078477971680, L9636, LEVL9636

Specifications

Material: Bronze
Length: 16 in
Diameter Range: 1.500 - 1.740 in
Material: Bronze
Diameter Range: 1.500 - 1.740 in
Length: 16 in