This product has been discontinued.

Single U Eye, Split Rod Mesh, 1.000" - 1.240"
Item #: 0388060
Cat #: L9634
UPC: 078477971666
Company wide:
0
in stock
Discontinued
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 13 Inch.
Overview
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 13 Inch.
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.00 to 1.24 Cable Diameter
Also known as: 078477971666, L9634, LEVL9634
Specifications
| Material: | Bronze |
| Length: | 13 in |
| Diameter Range: | 1.000 - 1.240 in |
| Material: | Bronze |
| Diameter Range: | 1.000 - 1.240 in |
| Length: | 13 in |