Single U Eye, Split Rod Mesh, 0.750" - 0.990"

Item #: 0388058

Cat #: L9633

UPC: 078477971659

Company wide:
0 in stock
Documents & Guides
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 0.750 - 0.990 Cable Diameter Range

Overview

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 0.750 - 0.990 Cable Diameter Range

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter

Also known as: 078477971659, L9633, LEVL9633

Specifications

Diameter Range: 0.750 - 0.990 in
Diameter Range: 0.750 - 0.990 in