Single U Eye, Split Rod Mesh, 0.500" - 0.610"

Item #: 0388055

Cat #: L9631

UPC: 078477971635

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.610 Inch, Mesh Length: 9 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.610 Inch, Mesh Length: 9 Inch.

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .500 to .610 Cable Diameter

Also known as: 078477971635, L9631, LEVL9631

Specifications

Material: Bronze
Length: 9 in
Diameter Range: 0.500 - 0.610 in
Material: Bronze
Diameter Range: 0.500 - 0.610 in
Length: 9 in