Offset Eye, Split Lace Wire, Mesh Support

Item #: 0388034

Cat #: L9603

UPC: 078477971246

$ 67.29 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 14 Inch.

Overview

Support Grip, Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 14 Inch.

Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter

Also known as: 078477971246, L9603, LEVL9603

Specifications

Material: Steel
Length: 14 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 14 in