Double U Eye, Split Lace, 2.00" - 2.49"

Item #: 0388028

Cat #: L9593

UPC: 078477971055

$ 133.25 EA
Company wide:
0 in stock
Documents & Guides
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 - 2.49 Cable Diameter Range, Tinned Bronze Wire

Overview

Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 - 2.49 Cable Diameter Range, Tinned Bronze Wire

Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00, 2.49 Cable Diameter

Also known as: 078477971055, L9593, LEVL9593

Specifications

Material: Bronze
Diameter Range: 2.000 - 2.500 in
Material: Bronze
Diameter Range: 2.000 - 2.500 in