Single U Eye, Split Lace Mesh, 1.50" - 1.74"

Item #: 0388012
Cat #: L9576
UPC: 078477971147
Call for price
Company wide:
0 in stock
Documents & Guides
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.50 - 1.74 Inch Cable Diameter Range

Overview

Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.50 - 1.74 Inch Cable Diameter Range
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.50 to 1.74 Cable Diameter
Also known as: 078477971147, L9576, LEVL9576

Specifications

Diameter Range: 1.500 - 1.740 in
Diameter Range: 1.500 - 1.740 in

Customer Reviews

No reviews for this product
(0)