Single U Eye, Split Lace Mesh, 1.25" - 1.49"

Item #: 0388011

Cat #: L9575

UPC: 078477971130

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 16 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 16 Inch.

Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.25 to 1.49 Cable Diameter

Also known as: 078477971130, L9575, LEVL9575

Specifications

Material: Bronze
Length: 16 in
Diameter Range: 1.250 - 1.490 in
Material: Bronze
Diameter Range: 1.250 - 1.490 in
Length: 16 in