Single U Eye, Split Lace Mesh, 1.00" - 1.24"

Item #: 0388010

Cat #: L9574

UPC: 078477971123

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 15 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 15 Inch.

Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.00 to 1.24 Cable Diameter

Also known as: 078477971123, L9574, LEVL9574

Specifications

Material: Bronze
Length: 15 in
Diameter Range: 1.000 - 1.240 in
Material: Bronze
Diameter Range: 1.000 - 1.240 in
Length: 15 in