Single U Eye, Split Lace Mesh, .620" - .740"

Item #: 0388008

Cat #: L9572

UPC: 078477971109

$ 65.57 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 11 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 11 Inch.

Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter

Also known as: 078477971109, L9572, LEVL9572

Specifications

Material: Bronze
Length: 11 in
Diameter Range: 0.620 - 0.740 in
Material: Bronze
Diameter Range: 0.620 - 0.740 in
Length: 11 in