Single U Eye, Split Lace Mesh, .500" - .610"

Item #: 0388007

Cat #: L9571

UPC: 078477971093

$ 57.76 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .500 to .610 Cable Diameter

Also known as: 078477971093, L9571, LEVL9571

Specifications

Material: Bronze
Length: 11 in
Diameter Range: 0.500 - 0.610 in
Material: Bronze
Diameter Range: 0.500 - 0.610 in
Length: 11 in