Support Grip, Locking Bale, .620" - .740"

Item #: 0387993

Cat #: L9552

UPC: 078477970881

$ 60.99 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Locking Bale, Closed Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

Overview

Support Grip, Locking Bale, Closed Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

Locking Bale, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter

Also known as: 078477970881, L9552, LEVL9552

Specifications

Material: Bronze
Length: 10 in
Diameter Range: 0.620 - 0.740 in
Material: Bronze
Diameter Range: 0.620 - 0.740 in
Length: 10 in