Offset Eye, Closed Mesh, 0.620 - 0.740"

Item #: 0387982

Cat #: L9532

UPC: 078477970775

$ 49.58 EA
Company wide:
0 in stock
Documents & Guides
Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 0.620 - 0.740" Cable Diameter Range, Length

Overview

Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 0.620 - 0.740" Cable Diameter Range, Length

Leviton Wire Mesh Safety Grips are built tough to provide the strength, reliability and gripping force required for today's demanding wire management applications. They are designed to distribute stress over a large area so they can securely hold, pull or support the wire, rope, tubing or fiber optic cable to which they are applied. Leviton Wire Mesh Safety Grips are flexible holding devices used to pull cable, rope, or tubing into place; to support it after it has been installed, to prevent cable pullout; or to provide strain-relief that reduces the arc of bend at points of wire connections or terminations. Available in a wide selection of style, weave, attachment and wire options designed to meet the highest standards for strength, flexibility, durability and longevity.

Also known as: 078477970775, L9532, LEVL9532

Specifications

No Specifications Available