Single U Eye, Closed Mesh, 3.00" - 3.49"

Item #: 0387962

Cat #: L9511

UPC: 078477970744

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 3.00 Inch - 3.49 Inch, Mesh Length: 26 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 3.00 Inch - 3.49 Inch, Mesh Length: 26 Inch.

Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter

Also known as: 078477970744, L9511, LEVL9511

Specifications

Material: Bronze
Length: 26 in
Diameter Range: 3 - 3.490 in
Material: Bronze
Diameter Range: 3 - 3.490 in
Length: 26 in