Single U Eye, Closed Mesh, 2.00" - 2.49"

Item #: 0387960

Cat #: L9508

UPC: 078477970720

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 18 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 18 Inch.

Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 to 2.49 Cable Diameter

Also known as: 078477970720, L9508, LEVL9508

Specifications

Material: Bronze
Length: 18 in
Diameter Range: 2.000 - 2.490 in
Material: Bronze
Diameter Range: 2.000 - 2.490 in
Length: 18 in