Single U Eye, Closed Mesh, 1.75" - 1.99"

Item #: 0387959

Cat #: L9507

UPC: 078477970713

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.75 Inch - 1.99 Inch, Mesh Length: 18 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.75 Inch - 1.99 Inch, Mesh Length: 18 Inch.

Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.75 to 1.99 Cable Diameter

Also known as: 078477970713, L9507, LEVL9507, pulling sock

Specifications

Material: Bronze
Length: 18 in
Diameter Range: 1.750 - 1.990 in
Material: Bronze
Diameter Range: 1.750 - 1.990 in
Length: 18 in