Single U Eye, Closed Mesh, 1.50" - 1.74"

Item #: 0387958

Cat #: L9506

UPC: 078477970706

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.50 Inch - 1.74 Inch, Mesh Length: 17 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.50 Inch - 1.74 Inch, Mesh Length: 17 Inch.

Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.50 to 1.74 Cable Diameter

Also known as: 078477970706, L9506, LEVL9506, Hoisting grip

Specifications

Length: 17 in
Material: Bronze
Diameter Range: 1.500 - 1.740 in
Length: 17 in
Diameter Range: 1.500 - 1.740 in
Material: Bronze