Single U Eye, Closed Mesh, .750" - .990"

Item #: 0387954

Cat #: L9503

UPC: 078477970676

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 12 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 12 Inch.

Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .750 to .990 Cable Diameter

Also known as: 078477970676, L9503, LEVL9503, Kellum's grip

Specifications

Length: 12 in
Material: Bronze
Diameter Range: 0.750 - 0.990 in
Length: 12 in
Diameter Range: 0.750 - 0.990 in
Material: Bronze