Single U Eye, Closed Mesh Support Grip .620" - .740"

Item #: 0387953

Cat #: L9502

UPC: 078477970669

Company wide:
2 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter

Also known as: 078477970669, L9502, LEVL9502, hoisting grip, support grip, Kellum Grip

Specifications

Material: Bronze
Length: 10 in
Diameter Range: 0.620 - 0.740 in
Material: Bronze
Diameter Range: 0.620 - 0.740 in
Length: 10 in