Slack Grip, Offset Eye, Closed Mesh, 2.50 - 2.99"

Item #: 0387855

Cat #: L8677

UPC: 078477976333

Company wide:
0 in stock
Documents & Guides
Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.50 - 2.99 Inch, Mesh Length (Medium): 17 Inch.

Overview

Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.50 - 2.99 Inch, Mesh Length (Medium): 17 Inch.

Offset Eye, Closed Mesh, Double Weave, Heavy Duty Pulling Wire Mesh Grip 2.50, 2.99 Cable Diameter Range, Medium Length

Also known as: 078477976333, L8677, LEVL8677

Specifications

Length: 17 in
Material: Steel
Diameter Range: 2.500 - 2.990 in
Length: 17 in
Diameter Range: 2.500 - 2.990 in
Material: Steel