Slack Grip, Offset Eye, Closed Mesh, .750 - .990"

Item #: 0387844

Cat #: L8671

UPC: 078477976166

Company wide:
0 in stock
Documents & Guides
Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length (Medium): 13 Inch.

Overview

Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length (Medium): 13 Inch.

Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip with .750 to .990 Cable Diameter, Medium Length

Also known as: 078477976166, L8671, LEVL8671

Specifications

Material: Steel
Length: 13 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 13 in