Wire Mesh Safety Grips, Felxible Eye, Closed Mesh

Item #: 0387838

Cat #: L8660

UPC: 078477976005

Company wide:
0 in stock
Documents & Guides
Wire Mesh Safety Grips, Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Galvanized Steel.

Overview

Wire Mesh Safety Grips, Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Galvanized Steel.

Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Pulling Wire Mesh Grip .190 to .370 Cable Diameter, Standard Length

Also known as: 078477976005, L8660, LEVL8660

Specifications

Material: Steel
Length: 13 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 13 in