
Rotating Eye, Heavy Duty, 6.00" - 6.99" x 66"
Item #: 0387806
Cat #: L8614
UPC: 078477972540
Company wide:
0
in stock
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 6.00 Inch - 6.99 Inch, Mesh Length: 66 Inches.
Overview
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 6.00 Inch - 6.99 Inch, Mesh Length: 66 Inches.
Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip 6.00, 6.99 Cable Diameter Range, Medium Length
Also known as: 078477972540, L8614, LEVL8614
Specifications
| Length: | 66 in |
| Material: | Steel |
| Length: | 66 in |
| Material: | Steel |