Pulling Grip, Rotating Eye, Cable Diameter Range: 5.00 Inch - 5.99 Inch

Item #: 0387804

Cat #: L8613

UPC: 078477972533

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 5.00 Inch - 5.99 Inch.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 5.00 Inch - 5.99 Inch.

Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 5.00 to 5.99 Cable Diameter, Medium Length

Also known as: 078477972533, L8613, LEVL8613

Specifications

Material: Steel
Diameter Range: 5.000 - 5.990 in
Material: Steel
Diameter Range: 5.000 - 5.990 in