Rotating Eye, Heavy Duty, 1.25" - 1.49"

Item #: 0387791

Cat #: L8605

UPC: 078477972373

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 34 Inch.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 34 Inch.

Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 1.20 to 1.49 Cable Diameter, Medium Length

Also known as: 078477972373, L8605, LEVL8605

Specifications

Length: 34 in
Material: Steel
Diameter Range: 1.250 - 1.490 in
Length: 34 in
Diameter Range: 1.250 - 1.490 in
Material: Steel