Rotating Eye, Heavy Duty, 1.00" - 1.24"

Item #: 0387790

Cat #: L8604

UPC: 078477972366

$ 319.66 EA
Company wide:
3 in stock
Documents & Guides
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 33 Inch.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 33 Inch.

Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip with 1.00 to 1.24 Cable Diameter, Medium Length

Also known as: 078477972366, L8604, LEVL8604

Specifications

Length: 33 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 33 in
Diameter Range: 1.000 - 1.240 in
Material: Steel