Rotating Eye, Heavy Duty, 1.50" - 1.99"

Item #: 0387778

Cat #: L8586

UPC: 078477972199

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 25 Inch

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 25 Inch

Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 1.50 to 1.99 Cable Diameter, Short Length

Also known as: 078477972199, L8586, LEVL8586

Specifications

Length: 25 in
Material: Steel
Diameter Range: 1.500 - 1.990 in
Length: 25 in
Diameter Range: 1.500 - 1.990 in
Material: Steel