Bale Eye Pulling Grip .750" - .990"

Item #: 0387749

Cat #: L8553

UPC: 078477974209

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .750 Inch - .990 Inch, Bale Length: 8 Inch, Mesh Length: 24 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .750 Inch - .990 Inch, Bale Length: 8 Inch, Mesh Length: 24 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip, .750 to .990 Cable Diameter, Short Length

Also known as: 078477974209, L8553, LEVL8553

Specifications

Length: 24 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 24 in
Diameter Range: 0.750 - 0.990 in
Material: Steel