Bale Eye Pulling Grip .620" - .740"

Item #: 0387748

Cat #: L8552

UPC: 078477974193

$ 208.48 EA
Company wide:
0 in stock
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .620 Inch - .740 Inch, Bale Length: 8 Inch, Mesh Length: 24 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .620 Inch - .740 Inch, Bale Length: 8 Inch, Mesh Length: 24 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip, 0.620 0.740 Cable Diameter, Short Length

Also known as: 078477974193, L8552, LEVL8552

Specifications

Length: 24 in
Material: Steel
Diameter Range: 0.620 - 0.740 in
Length: 24 in
Diameter Range: 0.620 - 0.740 in
Material: Steel