Bale Eye Pulling Grip .500" - .610"

Item #: 0387746

Cat #: L8551

UPC: 078477974155

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .500 Inch - .610 Inch, Bale Length: 8 Inch, Mesh Length: 21 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .500 Inch - .610 Inch, Bale Length: 8 Inch, Mesh Length: 21 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip, 0.500 0.610 Cable Diameter, Short Length

Also known as: 078477974155, L8551, LEVL8551

Specifications

Length: 21 in
Material: Steel
Diameter Range: 0.500 - 0.610 in
Length: 21 in
Diameter Range: 0.500 - 0.610 in
Material: Steel