Bale Eye Kit Pulling Grip .370" - 1.990"

Item #: 0387745

Cat #: L8550

UPC: 078477974124

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Bale Eye Kit, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .370 Inch - 1.990 Inch, Mesh Length: 12 Inch to 26 Inch.

Overview

Pulling Grip, Bale Eye Kit, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .370 Inch - 1.990 Inch, Mesh Length: 12 Inch to 26 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip Cable, Standard Length

Also known as: 078477974124, L8550, LEVL8550

Specifications

Length: 12 in, 26 in
Material: Steel
Diameter Range: 0.370 - 1.990 in
Length: 12 in, 26 in
Diameter Range: 0.370 - 1.990 in
Material: Steel