Pulling Grip, Bale Eye, Single/Double Weave, Length: 26 Inch

Item #: 0387744

Cat #: L8546

UPC: 078477974094

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 26 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 26 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip 1.50 - 1.99 Cable Diameter, Standard Length

Also known as: 078477974094, L8546, LEVL8546

Specifications

Material: Steel
Length: 26 in
Diameter Range: 1.500 - 1.990 in
Material: Steel
Diameter Range: 1.500 - 1.990 in
Length: 26 in