Pulling Grip, Bale Eye, Single/Double Weave, Length: 18 Inch

Item #: 0387740

Cat #: L8543

UPC: 078477974025

Company wide:
1 in stock
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 18 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 18 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip .750, .990 Cable Diameter, Standard Length

Also known as: 078477974025, L8543, LEVL8543, Wire sock

Specifications

Material: Steel
Length: 18 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 18 in