Bale Eye Pulling Grip .500" - .740"

Item #: 0387739

Cat #: L8542

UPC: 078477973912

$ 140.07 EA
Company wide:
0 in stock
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: .500 Inch - .740 Inch, Mesh Length: 14 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: .500 Inch - .740 Inch, Mesh Length: 14 Inch.

Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip .500, .740 Cable Diameter, Standard Length

Also known as: 078477973912, L8542, LEVL8542

Specifications

Material: Steel
Length: 14 in
Diameter Range: 0.500 - 0.740 in
Material: Steel
Diameter Range: 0.500 - 0.740 in
Length: 14 in