Flexible Eye, Light Duty, Medium, 3.50 - 3.99"

Item #: 0387734

Cat #: L8532

UPC: 078477973615

$ 253.87 EA
Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 3.50 - 3.99 Inch, Mesh Length (Medium): 32 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 3.50 - 3.99 Inch, Mesh Length (Medium): 32 Inch.

Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip, 3.50 to 3.99 Cable Diameter, Medium Length

Also known as: 078477973615, L8532, LEVL8532

Specifications

Length: 32 in
Material: Steel
Diameter Range: 3.500 - 3.990 in
Length: 32 in
Diameter Range: 3.500 - 3.990 in
Material: Steel