Flexible Eye, Light Duty, Medium, 1.25 - 1.49"

Item #: 0387728
Cat #: L8527
UPC: 078477973554
Call for price
Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.25 - 1.49 Inch, Mesh Length (Medium): 20 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.25 - 1.49 Inch, Mesh Length (Medium): 20 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip, 1.20 to 1.49 Cable Diameter, Medium Length
Also known as: 078477973554, L8527, LEVL8527

Specifications

Length: 20 in
Material: Steel
Diameter Range: 1.250 - 1.490 in
Length: 20 in
Diameter Range: 1.250 - 1.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)