Flexible Eye, Light Duty, Medium, .620 - .740"

Item #: 0387725

Cat #: L8524

UPC: 078477973486

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 16 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 16 Inch.

Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip, .620 to .740 Cable Diameter, Medium Length

Also known as: 078477973486, L8524, LEVL8524

Specifications

Material: Steel
Length: 16 in
Diameter Range: 0.620 - 0.740 in
Material: Steel
Diameter Range: 0.620 - 0.740 in
Length: 16 in