Flexible Eye, Light Duty, 2.50 - 2.99"

Item #: 0387723

Cat #: L8519

UPC: 078477973394

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.50 - 2.99 Inch, Mesh Length: 23 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.50 - 2.99 Inch, Mesh Length: 23 Inch.

Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip, 2.50 to 2.99 Cable Diameter, Short Length

Also known as: 078477973394, L8519, LEVL8519

Specifications

Length: 23 in
Material: Steel
Diameter Range: 2.500 - 2.990 in
Length: 23 in
Diameter Range: 2.500 - 2.990 in
Material: Steel