APP CFL400GAM CODE2FLD 400W H

Item #: 0387710

Cat #: CFL400GAM

UPC: 781381244350

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL400GAM CODE2FLD 400W H

Overview

APP CFL400GAM CODE2FLD 400W H
Also known as: 781381244350, CFL400GAM, APPCFL400GAM

Specifications

Wattage: 400
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Volts AC Range: 120 - 277
Light Technology: HID