APP CFL400AM CODE2 400W HPS 1

Item #: 0387693

Cat #: CFL400AM

UPC: 781381244367

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL400AM CODE2 400W HPS 1

Overview

APP CFL400AM CODE2 400W HPS 1
Also known as: 781381244367, CFL400AM, APPCFL400AM

Specifications

Wattage: 400
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Volts AC Range: 120 - 277
Light Technology: HID