APP CFL250JBAK CODE2 FLD 250W

Item #: 0387669

Cat #: CFL250JBAK

UPC: 781381194334

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL250JBAK CODE2 FLD 250W

Overview

APP CFL250JBAK CODE2 FLD 250W
Also known as: 781381194334, CFL250JBAK, APPCFL250JBAK

Specifications

Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Volts AC Range: 120 - 277
Light Technology: HID