APP CFL250GAK CD2 FLD 250W HP

Item #: 0387666

Cat #: CFL250GAK

UPC: 781381207614

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL250GAK CD2 FLD 250W HP

Overview

APP CFL250GAK CD2 FLD 250W HP
Also known as: 781381207614, CFL250GAK, APPCFL250GAK

Specifications

Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Volts AC Range: 120 - 277
Light Technology: HID