APP CFL250CAAK CODE2 FLD 250W

Item #: 0387660

Cat #: CFL250CAAK

UPC: 781381194365

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL250CAAK CODE2 FLD 250W

Overview

APP CFL250CAAK CODE2 FLD 250W
Also known as: 781381194365, CFL250CAAK, APPCFL250CAAK

Specifications

Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Volts AC Range: 120 - 277
Light Technology: HID