APP CFL250AK CODE2 FLD 250W H

Item #: 0387657

Cat #: CFL250AK

UPC: 781381194327

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL250AK CODE2 FLD 250W H

Overview

APP CFL250AK CODE2 FLD 250W H
Also known as: 781381194327, CFL250AK, APPCFL250AK

Specifications

Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Volts AC Range: 120 - 277
Light Technology: HID