APP CFL150MTE CODE FLOOD 150W

Item #: 0387645

Cat #: CFL150MTE

UPC: 781381209953

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CFL150MTE CODE FLOOD 150W

Overview

APP CFL150MTE CODE FLOOD 150W
Also known as: 781381209953, CFL150MTE, APPCFL150MTE

Specifications

Wattage: 150
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Volts AC Range: 120 - 277
Light Technology: HID