This product has been discontinued.

Pulling Grip, Flexible Rope Eye, Single Weave, Length: 23"
Item #: 0387603
Cat #: L8518
UPC: 078477973370
Company wide:
0
in stock
Discontinued
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.00 - 2.49 Inch, Mesh Length: 23 Inch.
Overview
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.00 - 2.49 Inch, Mesh Length: 23 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 2.00, 2.49 Cable Diameter, Short Length
Also known as: 078477973370, L8518, LEVL8518, pulling eye
Specifications
| Length: | 23 in |
| Material: | Steel |
| Diameter Range: | 2.000 - 2.490 in |
| Length: | 23 in |
| Diameter Range: | 2.000 - 2.490 in |
| Material: | Steel |