This product has been discontinued.

Pulling Grip, Flexible Rope Eye, Single Weave, Length: 23"
Item #: 0387602
Cat #: L8517
UPC: 078477973356
Company wide:
0
in stock
Discontinued
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.75 - 1.99 Inch, Mesh Length: 23 Inch.
Overview
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.75 - 1.99 Inch, Mesh Length: 23 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 1.75, 1.99 Cable Diameter, Short Length
Also known as: 078477973356, L8517, LEVL8517
Specifications
| Length: | 23 in |
| Material: | Steel |
| Diameter Range: | 1.750 - 1.990 in |
| Length: | 23 in |
| Diameter Range: | 1.750 - 1.990 in |
| Material: | Steel |