Flexible Eye, Light Duty, 1.50 - 1.74"

Item #: 0387600

Cat #: L8516

UPC: 078477973349

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.50 - 1.74 Inch, Mesh Length: 20 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.50 - 1.74 Inch, Mesh Length: 20 Inch.

Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 1.50, 1.74 Cable Diameter, Short Length

Also known as: 078477973349, L8516, LEVL8516

Specifications

Length: 20 in
Material: Steel
Diameter Range: 1.500 - 1.740 in
Length: 20 in
Diameter Range: 1.500 - 1.740 in
Material: Steel